Learn More
Corning™ PYREXPLUS™ Aspirator Bottles with Tubulation

Capacity Metric: 250 mL
Specifications
| Coating | Pyrexplus |
|---|---|
| For Use With (Application) | Designed to store and discharge liquids |
| Includes | Tubular sidearm outlet |
| Material | Pyrexplus Glass |
| Sterility | Non-sterile |
Alert:
Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.
Requires: Tubing
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
|
02972J
|
Corning™
61220500 |
500 mL | 4 |
N/A
|
|
||||
02972K
![]() |
Corning™
612201L |
1 L | 6 |
N/A
|
|
||||
|
02972L
|
Corning™
612202L |
2000 mL | 6 |
N/A
|
|
||||
|
02972M
|
Corning™
612204L |
4000 mL | 10 |
N/A
|
|
||||
|
02972N
|
Corning™
612203X |
13,250 mL | 12 |
N/A
|
|
||||
Description
Bottle has a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Bottle features a tubular sidearm outlet for attachment of flexible tubing. The tubulation is not coated to allow easy connection of standard size tubing.
Specifications
| Pyrexplus | |
| Tubular sidearm outlet | |
| Non-sterile | |
| Aspirator Bottle |
| Designed to store and discharge liquids | |
| Pyrexplus Glass | |
| Wide | |
| Autoclavable |