missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREXPLUS™ Aspirator Bottles with Tubulation
GREENER_CHOICE

Capacity Metric: 250 mL

Supplier:  Corning™ 612201L

 View more versions of this product

Catalog No. 02972K


Only null left

Alert:

Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.


Requires : Tubing

Description

Description

Bottle has a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Bottle features a tubular sidearm outlet for attachment of flexible tubing. The tubulation is not coated to allow easy connection of standard size tubing.

Specifications

Chemical Identifiers

Pyrexplus
Tubular sidearm outlet
Non-sterile
Aspirator Bottle
Designed to store and discharge liquids
Pyrexplus Glass
Wide
Autoclavable

Specifications

1 L
Pyrexplus
1.77 in.
Designed to store and discharge liquids
Pyrexplus Glass
1/Pk.
6
Wide
200 mm
7.87 in.
107 mm
0.39 in.
Autoclavable
33.81 oz.
4.21 in.
45 mm
Tubular sidearm outlet
4/Cs.
Non-sterile
Orange
Cylindrical
Aspirator Bottle
Polypropylene
Plug Seal
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions