missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREXPLUS™ Aspirator Bottles with Tubulation
Capacity Metric: 250 mL
Supplier: Corning™ 612204L
Alert:
Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.
Requires : Tubing
Description
Bottle has a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Bottle features a tubular sidearm outlet for attachment of flexible tubing. The tubulation is not coated to allow easy connection of standard size tubing.
Chemical Identifiers
| Pyrexplus | |
| Tubular sidearm outlet | |
| Non-sterile | |
| Aspirator Bottle |
| Designed to store and discharge liquids | |
| Pyrexplus Glass | |
| Wide | |
| Autoclavable |
Specifications
| 4000 mL | |
| Pyrexplus | |
| 2.67 in. | |
| Designed to store and discharge liquids | |
| Pyrexplus Glass | |
| 1/Pk. | |
| 10 | |
| Wide | |
| 289 mm | |
| 11.37 in. | |
| 165 mm | |
| 0.49 in. | |
| Autoclavable |
| 135.25 oz. | |
| 6.5 in. | |
| 68 mm | |
| Tubular sidearm outlet | |
| 1/Cs. | |
| Non-sterile | |
| Orange | |
| Cylindrical | |
| Aspirator Bottle | |
| Polypropylene | |
| Plug Seal | |
| 12.5 mm |