missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Tall-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462889
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462889 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462889 Supplier Corning™ Supplier No. 16803060
Get Up to $2,500 in Products with Purchase
View all promotions

Cylindrical, tall-form glass bottle with hollow glass pennyhead stopper.

Tall form bottle with a standard taper joint style opening that accepts a closed bottom, hollow pennyhead style stopper.

Specifications

Capacity (Metric) 30 mL
Diameter (English) 1.18 in.
Form Tall Form
Material Borosilicate Glass
No. per Case 18/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Standard Taper Joint 29/12
Weight (Metric) 30g
Weight (English) 0.06 lb.
Height (Metric) 60 mm
Height (English) 2.36 in.
Closure Material Glass
Diameter (Metric) 30 mm
Closure Type Hollow Glass Pennyhead Stopper
Shape Cylindrical
Show More Show Less