missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Soxhlet Apparatus Allihn Condenser Flask
GREENER_CHOICE

Catalog No. 09557E
Change view
Click to view available options
Standard Taper Joint Top:
29/42
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Top
09557E 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09557E Supplier Corning™ Supplier No. 38401LFO
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For 1L Extractor System

This is a 1 L PYREX™ replacement flask with a 29/42 outer Standard Taper joint for the No. 3840-XL 1 L extractor system. The tubulation O.D. on the condenser is 10mm.

Specifications

Product Type Replacement Flask
For Use With (Equipment) Extractor System, 1 L
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Standard Taper Joint Top 29/42
Height (English) 7.28 in.
Height (Metric) 18.5 cm