missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Test Tubes with Beaded Rim
GREENER_CHOICE

Catalog No. 14955L
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
3 mL
5 mL
9 mL
14 mL
20 mL
27 mL
34 mL
55 mL
70 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
14955L 25 mm 200 mm 70 mL
14955A 10 mm 75 mm 3 mL
14955C 13 mm 100 mm 9 mL
14955B 12 mm 75 mm 5 mL
14955D 15 mm 125 mm 14 mL
14955E 16 mm 150 mm 20 mL
14955K 25 mm 150 mm 55 mL
14955F 18 mm 150 mm 27 mL
14955G 20 mm 150 mm 34 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14955L Supplier Corning™ Supplier No. 980025X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sizes from 10 to 20mm O.D. have marking spot

These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.

Specifications

Design Type Plain
Capacity (Metric) 70 mL
Length (Metric) 200 mm
Material Borosilicate Glass
Sterility Non-sterile
Graduated No
Diameter (Metric) 25 mm