missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Oil Dilution Distilling Receiver With Joints
GREENER_CHOICE

Catalog No. 09134
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09134 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09134 Supplier Corning™ Supplier No. C3582
Get Up to $2,500 in Products with Purchase
View all promotions

Designed to keep heat-sensitive materials away from the hot base of the flask

This 5 mL PYREX™ receiver is used to determine the amount of dilution in crankcase oils when gasoline has been used as fuel. It is designed to allow heat-sensitive materials to be kept away from the hot base of the flask and has an outer 24/40 Standard Taper joint at the top and an inner 24/40 Standard Taper joint on the sidearm. Reference: ASTM D-322.

Specifications

Height (Metric) 380 mm
For Use With (Application) Designed to keep heat-sensitive materials away from the hot base of the flask
Type Oil Dilution Distilling Receiver
Material Pyrex™
Height (English) 14.96 in.
Capacity 0.16 oz., 5 mL
Certifications/Compliance ASTM D-322
Capacity (Metric) 5 mL
Capacity (English) 0.16 oz.