missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Deluxe Microchemistry Kit

Numéro de catalogue. p-2630563
Change view
Click to view available options
Standard Taper Joint:
14/10
5/5, 7/10, 14/10, 14/20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Standard Taper Joint
1130071 5/5, 7/10, 14/10, 14/20
1130074 14/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 1130071 Fournisseur Corning™ Code fournisseur 6949M1
Il en reste null

Microchemistry requires smaller volumes than traditional organic chemistry, produces faster reactions and results in less waste

The PYREX deluxe micro-organic kit is supplied with all the necessary PYREX components needed to perform experiments covered in the Mayo, Pike, and Butcher text: Microscale Organic Laboratory (Published by John F. Wiley). Components come in Standard Taper 7/10 and 14/10 joint sizes. A selection of conical reaction vials from 0.1 mL to 5.0 mL capacity is included. All components are mounted in foam within a polyethylene case for easy storage. For more detail on individual components of the kit or to reorder replacement parts, refer to the specific catalog numbers. -Jacketed Condenser (2405-7). -Jacketed Condenser (2405-14). -Air Reflux Condenser (2850-7). -Air Reflux Condenser (2850-14). -Hickman Still Head (3570-14). -10 mL Erlenmeyer Flask (4980-10). -Claisen Head (9055-14). -Capillary Gas Delivery Tube (9070-7). -Gas Chromatograph Collection Tube (9080). -Drying Tube (9090-7). -1 mL Craig Recrystallization Tube (9100-1). -2 mL Craig Recrystallization Tube (9100-2). -0.1 mL Conical Reaction Vial (9900-1X). -1.0 mL Conical Reaction Vial (9900-1). -0.3 mL Conical Reaction Vial (9900-3X). -3.0 mL Conical Reaction Vial (9900-3). -5.0 mL Conical Reaction Vial (9900-5)

Order Info

Catalog numbers for all kit components are listed in the chart; contact your Fisher Scientific Customer Service Representative to order replacement parts. Items without a catalog number in the chart are not available separately. Case color, orange.

Spécifications

Height (English) 2.48 in.
Includes Deluxe Kit with standard taper 5/5, standard taper 7/10, standard taper 14/10 and standard taper 14/20 Joints
Height (Metric) 63 mm
Length (English) 13.5 in.
Dimensions (L x W x H) 13.5 x 10.07 x 2.48 in. (343 x 256 x 63 mm)
Length (Metric) 343 mm
Width (English) 10.07 in.
Width (Metric) 256 mm
Standard Taper Joint 5/5, 7/10, 14/10, 14/20
Sterility Non-sterile
Product Type Deluxe Microchemistry Kit
Afficher plus de résultats Afficher moins de résultats