missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Microchemistry Kit Replacement Parts

Catalog No. 1130083
Change view
Click to view available options
Diameter (English) Outer:
0.78 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
1130083 0.78 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1130083 Supplier Corning™ Supplier No. 240520

missing translation for 'validMainframeMsg'

For use with 6949M Series microchemistry kits

Replacement part for the 6949M series of PYREX™ microchemistry kits.

Specifications

Height (English) 4.84 in.
For Use With (Equipment) For 6949M Series microchemistry kit
Height (Metric) 123 mm
Length (English) 3.14 in.
Length (Metric) 80 mm
Diameter (English) Outer 0.78 in.
Diameter (Metric) Outer 20 mm
Standard Taper Joint 14/10 bottom top
Product Type Jacketed Reflux Condenser