missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Kolmer Graduated Centrifuge Tube with Beaded Rim
GREENER_CHOICE

Numéro de catalogue. 05510
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
05510 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 05510 Fournisseur Corning™ Code fournisseur 836010
Il en reste null

Ideal for use with Wasserman test

These 10 mL PYREX™ conical centrifuge tubes are used in connection with the Wasserman test. Also used to measure H2O content and potassium ions in oil muds. API RP 13B standard testing method. They are graduated in 0.1 mL divisions up to 4 mL, and 0.2 mL divisions from 4 to 10 mL. Tolerances: to 0.5 mL ±0.02 mL; 0.5 to 2 mL ±0.04 mL; over 2 mL ±0.1 mL. Graduations are durable white enamel.

Spécifications

Certifications/Compliance API RP 13B
Capacity (Metric) 10 mL
Disposable Reusable
Material Borosilicate Glass
For Use With Used to measure H2O content and potassium ions in oil muds, use with Wasserman test
No. per Case 12
No. per Pack 6
Sterility Non-sterile
Shape Cylindrical
Length (Metric) 125 mm
Diameter (Metric) 17 mm
Graduations 0.1 to 4 mL, 4 to 10 mL in 0.2 mL increments
Product Type Kolmer Centrifuge Tube
Afficher plus de résultats Afficher moins de résultats