missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Glass Sterilizing Tray

Catalog No. 15241C
Change view
Click to view available options
Dimensions (L x W x H):
17.99 x 12 x 2.83 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15241C 17.99 x 12 x 2.83 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15241C Supplier Corning™ Supplier No. 317012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Useful for paper chromatography

These heavy duty PYREX™ dishes will withstand hot air or steam sterilization and are useful for drying, staining or developing trays. They can be used with gel electrophoresis or paper chromatography. Do not place over direct heat, for oven use only.

Order Info

Exterior: 18L x 12 in.W (46 x 30cm) Interior depth: 2 7/8 in. (7.3cm)

Specifications

Dimensions (L x W x H) 17.99 x 12 x 2.83 in.
Height (Metric) 72 mm
Length (Metric) 457 mm
Material Glass
Type Drying Dish
Width (Metric) 305 mm
For Use With (Application) Useful for drying, staining or developing trays
Length (English) 17.99 in.
No. per Pack 4/Pk.
Height (English) 2.83 in.
No. per Case 4/Cs.
Shape Rectangular
Width (English) 12 in.
Show More Show Less