missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Glass Extraction Thimbles
Description
Designed for use in PYREX brand extractors, where it is desirable to weigh the material extracted or where paper thimbles may be attacked by the chemicals used. For PYREX brand extractors and extraction apparatus, see Cat. Nos. 3740 through 3880.
Spécifications
Spécifications
| Diameter (English) Outer | 0.98 in. |
| Diameter (Metric) Outer | 2.5 cm |
| Material | Borosilicate Glass |
| For Use With (Application) | For weighing extracted materials |
| For Use With (Equipment) | For Pyrex extractors and extraction apparatus, soxhlet extractors |
| Height (English) | 3.34 in. |
| Includes | Fritted discs |
| Height (Metric) | 8.5 cm |
| Pore Size | 40 to 60 μm |
| Porosity | Coarse |
| Afficher plus de résultats |