missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Gay-Lussac Bottles

Catalog No. 017171A
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
017171A 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 017171A Supplier Corning™ Supplier No. 16222
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determining liquid densities

  • 2mL Pyrex specific-gravity bottles
  • Cylindrical bottle with narrow mouth and 7/15 standard taper joint top
  • Unadjusted for calibration in the lab
  • Includes hollow glass stopper
  • Height: 32mm (without stopper)
  • Outer Diameter: 17mm
  • Autoclavable

Specifications

Capacity (Metric) 2 mL
Diameter (English) 0.66 in.
Material Borosilicate Glass
No. per Case 1/Cs.
No. per Pack 1/Pk.
Sterility Non-sterile
Standard Taper Joint 7/15
Closure Color Red
Mouth Narrow
Height (Metric) 32 mm
Height (English) 1.25 in.
Closure Material PBT
Diameter (Metric) 17 mm
Closure Type Plug Seal
Shape Cylindrical
Show More Show Less