missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Gas Washing, Tall-Form, Fritted Cylinder Bottles
GREENER_CHOICE

Catalog No. 03040E
Change view
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
Porosity:
Coarse
Extra Coarse
Diameter (English) Outside:
1.4 in.
2.007 in.
2.48 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Porosity Diameter (English) Outside
03040E 16 oz. Extra Coarse 2.48 in.
03039A 4 oz. Extra Coarse 1.4 in.
03040A 4 oz. Coarse 1.4 in.
03040B 8 oz. Coarse 2.007 in.
03040C 16 oz. Coarse 2.48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03040E Supplier Corning™ Supplier No. 31770500EC
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

standard taper 29/42 stopper assembly with all bottle sizes.

Tall design permits thorough washing.

Stopper is equipped with a 12 mm diameter fritted cylinder instead of a disc as the distributor.

Specifications

Capacity (Metric) 473.17 mL
Capacity (English) 16 oz.
Material Borosilicate Glass
Type Tall Form Gas Washing Bottle
Includes 0.47 in. O.D. extra coarse porosity fritted disc and stopper assembly
Porosity Extra Coarse
Standard Taper Joint 29/42
Sterility Non-sterile
Diameter (English) Outside 2.48 in.
Diameter (Metric) Outside 6.3 cm
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Quantity Each
Show More Show Less