Learn More
Corning™ PYREX™ General Purpose Distillation Apparatus with Standard Taper Stopper

General purpose batch distillation apparatus.
$1,030.94 - $1,107.53
Spécifications
| For Use With (Application) | For general purpose |
|---|---|
| Type | Distillation Apparatus |
| Material | Pyrex™ |
| Standard Taper Stopper No. | 27 |
| Standard Taper Joint | 19/38 |
| Numéro de catalogue | Numéro du manufacturier. | Capacity | Diameter (Metric) Outside | Height (Metric) | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity | Diameter (Metric) Outside | Height (Metric) | Prix | Quantity & Availability | |||
09126B
![]() |
Corning™
33601L |
32 oz., 1000 mL | 132 mm | 210 mm |
caisse for $1,107.53
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
09126A
![]() |
Corning™
3360500 |
16.9 oz., 500 mL | 103 mm | 175 mm |
caisse for $1,030.94
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
A general purpose batch distillation assembly with the facility for addition via the PYREX stoppered neck. Ideally suited for the batch production of high purity distilled water. The flask has a flat bottom with a side delivery tube, terminating in a joint. Graham condenser tubulation O.D. is approximately 10 mm.
For replacement parts: see Cat. No. 3360-500FO, Cat. No. 33601 LFO flask and stopper. For stopper only, see Cat. No. 7650 and for condenser, see Cat. No. 2540-200.
Spécifications
| For general purpose | |
| Pyrex™ | |
| 19/38 | |
| 200 mm |
| Distillation Apparatus | |
| 27 | |
| 7.87 in. |