missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Crystallizing Dishes

Catalog No. 08741H
Change view
Click to view available options
Capacity (Metric):
160 mL
270 mL
325 mL
740 mL
1200 mL
1770 mL
2500 mL
Diameter (Metric):
70 mm
90 mm
100 mm
125 mm
150 mm
170 mm
190 mm
Height (Metric):
50 mm
65 mm
75 mm
90 mm
100 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
08741H 2500 mL 190 mm 100 mm
08741D 325 mL 100 mm 50 mm
08741A 160 mL 70 mm 50 mm
08741C 270 mL 90 mm 50 mm
08741E 740 mL 125 mm 65 mm
08741F 1200 mL 150 mm 75 mm
08741G 1770 mL 170 mm 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 08741H Supplier Corning™ Supplier No. 3140190
Edge

Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization

The rims on these dishes are reinforced and fire polished to reduce chipping. Will withstand repeated sterilization (wet or dry). Ideal for storage and crystallization.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 2500 mL
Disposable Reusable
Material Borosilicate Glass
Shape Round
Sterility Sterile
Type Crystallizing Dish
For Use With (Application) Ideal for storage and crystallization
No. per Case 6/Cs.
No. per Pack 2/Pk.
Height (Metric) 100 mm
Height (English) 3.93 in.
Diameter (English) 7.48 in.
Diameter (Metric) 190 mm
Show More Show Less