missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Class A Volumetric Flasks with PTFE Stoppers
Volumetric flask; long neck with flat bottom
$1130.62 - $2215.08
Specifications
| Closure Material | PTFE |
|---|---|
| Material | Borosilicate Glass |
| Neck Style | Long |
| Graduated | Yes |
| Class | A |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
10-462-855
|
Corning™
56441L |
1 L |
Case of 6 Each for $1,342.82
|
|
|||||
|
10-462-859
|
Corning™
5644200 |
200 mL |
Case of 12 Each for $1,672.07
|
|
|||||
|
10-462-856
|
Corning™
5644100 |
100 mL |
Case of 12 Each for $1,449.44
|
|
|||||
|
10-462-857
|
Corning™
564410 |
10 mL |
Case of 12 Each for $1,152.42
|
|
|||||
|
10-462-860
|
Corning™
5644250 |
250 mL |
Case of 12 Each for $1,771.94
|
|
|||||
|
10-462-858
|
Corning™
56442L |
2000 mL |
Case of 4 Each for $1,130.62
|
|
|||||
|
10-462-864
|
Corning™
564450 |
50 mL |
Case of 12 Each for $1,342.74
|
|
|||||
|
10-462-863
|
Corning™
5644500 |
500 mL |
Case of 12 Each for $2,215.08
|
|
|||||
|
10-462-861
|
Corning™
564425 |
25 mL |
Case of 12 Each for $1,282.88
|
|
|||||
Description
The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with PTFE color-coded, keyhole stoppers.
For stoppers only, see Cat. No. 7630
Specifications
| PTFE | |
| Long | |
| A |
| Borosilicate Glass | |
| Yes | |
| Flat |