missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Volumetric Flasks with PTFE Stoppers
GREENER_CHOICE

Catalog No. 10462855
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462855 1 L
10462859 200 mL
10462856 100 mL
10462857 10 mL
10462860 250 mL
10462858 2000 mL
10462864 50 mL
10462863 500 mL
10462861 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10462855 Supplier Corning™ Supplier No. 56441L

Volumetric flask; long neck with flat bottom

The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with PTFE color-coded, keyhole stoppers.



For stoppers only, see Cat. No. 7630

Specifications

Closure Material PTFE
Diameter (English) Outer 4.9 in.
Capacity (Metric) 1 L
Material Borosilicate Glass
Height (English) 13.46 in.
Height (Metric) 34.2 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 1/Pk.
Tolerance ±0.3 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 125 mm
Closure Size 22
Show More Show Less