missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Class A Volumetric Flasks with PTFE Stoppers
GREENER_CHOICE

Catalog No. 10462857
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
10 mL
100 mL
200 mL
2000 mL
25 mL
250 mL
50 mL
500 mL
Catalog No. Capacity (Metric)
10462857 10 mL
10462855 1 L
10462859 200 mL
10462856 100 mL
10462860 250 mL
10462858 2000 mL
10462864 50 mL
10462863 500 mL
10462861 25 mL
9 options

Catalog No. 10462857

Supplier: Corning™ 564410

Only null left

Volumetric flask; long neck with flat bottom

The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. Supplied with PTFE color-coded, keyhole stoppers.



For stoppers only, see Cat. No. 7630

Specifications

Closure Material PTFE
Diameter (English) Outer 1.1 in.
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 3.9 in.
Height (Metric) 9.9 cm
Neck Style Long
No. per Case 12/Cs.
No. per Pack 12/Pk.
Tolerance ±0.02 mL
Graduated Yes
Class A
Bottom Shape Flat
Diameter (Metric) Outer 28 mm
Closure Size 9
Show More Show Less