missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Buchner Funnels with Fine Porosity Fritted Disc

Numéro de catalogue. 10358J
Change view
Click to view available options
Capacity (Metric):
2 mL
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
2000 mL
3000 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15 μm
4 to 5.5 μm
40 to 60 μm
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) Porosity Pore Size
10358J 60 mL Coarse 40 to 60 μm
103581P 2000 mL Fine 4 to 5.5 μm
103582F 3000 mL Coarse 40 to 60 μm
103582G 3000 mL Medium 10 to 15 μm
103582B 2000 mL Medium 10 to 15 μm
103582A 2000 mL Coarse 40 to 60 μm
103582H 3000 mL Fine 4 to 5.5 μm
10358B 15 mL Medium 10 to 15 μm
10358E 30 mL Medium 10 to 15 μm
10358D 30 mL Fine 4 to 5.5 μm
10358G 60 mL Fine 4 to 5.5 μm
10358H 60 mL Medium 10 to 15 μm
10358L 150 mL Medium 10 to 15 μm
10358N 350 mL Fine 4 to 5.5 μm
10358M 150 mL Coarse 40 to 60 μm
10358Q 350 mL Coarse 40 to 60 μm
10358P 350 mL Medium 10 to 15 μm
10358T 600 mL Coarse 40 to 60 μm
10358S 600 mL Medium 10 to 15 μm
10358V 600 mL Fine 4 to 5.5 μm
20704A 2 mL Coarse 40 to 60 μm
20704C 2 mL Fine 4 to 5.5 μm
10358C 15 mL Coarse 40 to 60 μm
10358A 15 mL Fine 4 to 5.5 μm
10358F 30 mL Coarse 40 to 60 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Numéro de catalogue. 10358J Fournisseur Corning™ Code fournisseur 3606060C
Il en reste null

Useful where filter paper would be attacked by material being filtered

These funnels are especially useful where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of 1 atmosphere. The top edge is beaded.

Spécifications

Capacity (Metric) 60 mL
Diameter (Metric) Stem 10 mm
Material Borosilicate Glass
Height (Metric) 160 mm
Certifications/Compliance ASTM E128
For Use With (Application) Useful where filter paper would be attacked by material being filtered
Diameter (Metric) Disc 40 mm
Includes Fritted discs
Length (Metric) Stem 75 mm
Porosity Coarse
Pore Size 40 to 60 μm
Product Type Buchner Funnel
Afficher plus de résultats Afficher moins de résultats