missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 24/29 Standard Taper Desiccator Stopcock with Hose Connector

Catalog No. 08624426
Change view
Click to view available options
Quantity:
1/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
08624426 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08624426 Supplier Corning™ Supplier No. 3121STPK
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement 24/29 standard taper desiccator stopcock with a tooled #10 hose connection

This is a replacement 24/29 Standard Taper stopcock with a tooled #10 hose connection. The plug material is PTFE, and is a suitable replacement for Cat. No. 3121-150, 3121-200 and 3121-250.

Specifications

Height (Metric) 11.68 cm
Height (English) 4.6 in.
Includes Hose connector
Product Type Desiccator Stopcock
Quantity 1/Pk.