missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ PVC Flask Clamp
OHAUS™ PVC Flask Clamp is designed to securely grip and position various sizes of flasks.
$170.81 - $366.53
Specifications
| Quantity | 1 |
|---|---|
| Type | Flask Clamp |
| Material | PVC |
| Color | Purple |
| Jaw Type | Four Interlocking |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
01922121
|
OHAUS™
30400099 |
125 mL Flask |
Each for $170.81
|
|
|||||
|
01922122
|
OHAUS™
30400100 |
250 mL Flask |
Each for $174.38
|
|
|||||
|
01922123
|
OHAUS™
30400101 |
500 mL Flask |
Each for $195.72
|
|
|||||
|
01922124
|
OHAUS™
30400102 |
1000 mL Flask |
Each for $220.63
|
|
|||||
|
01922125
|
OHAUS™
30400103 |
2000 mL Flask |
Each for $366.53
|
|
|||||
Description
- Constructed of PVC
- For use with flasks
- Designed to securely hold flask in place
Specifications
| 1 | |
| PVC | |
| Four Interlocking |
| Flask Clamp | |
| Purple |