missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ PVC Flask Clamp
Description
- Constructed of PVC
- For use with flasks
- Designed to securely hold flask in place
Specifications
Specifications
| Quantity | 1 |
| Type | Flask Clamp |
| Material | PVC |
| For Use With (Equipment) | 500 mL Flask |
| Description | Flask Clamp PVC 500mL |
| Color | Purple |
| Jaw Type | Four Interlocking |
| Diameter (Metric) Inside | 4.41 |