missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ PVC Flask Clamp

Catalog No. 01922125
Change view
Click to view available options
For Use With (Equipment):
1000 mL Flask
125 mL Flask
2000 mL Flask
250 mL Flask
500 mL Flask
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01922125 2000 mL Flask
01922121 125 mL Flask
01922122 250 mL Flask
01922123 500 mL Flask
01922124 1000 mL Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01922125 Supplier OHAUS™ Supplier No. 30400103
Only null left

OHAUS™ PVC Flask Clamp is designed to securely grip and position various sizes of flasks.

  • Constructed of PVC
  • For use with flasks
  • Designed to securely hold flask in place

Specifications

Quantity 1
Type Flask Clamp
Material PVC
For Use With (Equipment) 2000 mL Flask
Description Flask Clamp PVC 2000mL
Color Purple
Jaw Type Four Interlocking
Diameter (Metric) Inside 6.68