missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ PVC Flask Clamp

OHAUS™ PVC Flask Clamp is designed to securely grip and position various sizes of flasks.

Supplier:  OHAUS™ 30400100

 View more versions of this product

Catalog No. 01922122


Only null left

Description

Description

  • Constructed of PVC
  • For use with flasks
  • Designed to securely hold flask in place
Specifications

Chemical Identifiers

1
PVC
Four Interlocking
Flask Clamp
Purple

Specifications

1
PVC
Flask Clamp PVC 250mL
Four Interlocking
Flask Clamp
250 mL Flask
Purple
3.57 in
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions