missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Floor Mats
- Controlled Environments Mats
- PURUS™ 60-layer EnviroTack™ Contamination Control Mats
PURUS™ 60-layer EnviroTack™ Contamination Control Mats
Catalog No. 19125900

Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
25 x 45 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Regular Tack
25 product options available for selection
| Catalog No. | Color | Dimensions (L x W) | Surface Coating |
|---|---|---|---|
| 19125900 | Blue | 26 x 45 in. | High Tack |
| 19125830 | Gray | 26 x 45 in. | Regular Tack |
| 19125803 | White | 24 x 30 in. | Regular Tack |
| 19125835 | Blue | 36 x 45 in. | Regular Tack |
| 19125810 | Blue | 18 x 36 in. | Regular Tack |
| 19125811 | Gray | 18 x 36 in. | Regular Tack |
| 19125816 | Blue | 18 x 45 in. | Regular Tack |
| 19125817 | Gray | 18 x 45 in. | Regular Tack |
| 19125804 | Blue | 24 x 30 in. | Regular Tack |
| 19125805 | Gray | 24 x 30 in. | Regular Tack |
| 19125815 | White | 18 x 45 in. | Regular Tack |
| 19125822 | Blue | 24 x 36 in. | Regular Tack |
| 19125823 | Gray | 24 x 36 in. | Regular Tack |
| 19125821 | White | 24 x 36 in. | Regular Tack |
| 19125829 | Blue | 26 x 45 in. | Regular Tack |
| 19125828 | White | 26 x 45 in. | Regular Tack |
| 19125843 | White | 36 x 36 in. | High Tack |
| 19125844 | Blue | 36 x 36 in. | Regular Tack |
| 19125836 | Gray | 36 x 45 in. | Regular Tack |
| 19125809 | White | 18 x 36 in. | Regular Tack |
| 19125846 | White | 36 x 45 in. | High Tack |
| 19125834 | White | 36 x 45 in. | Regular Tack |
| 19125845 | Gray | 36 x 36 in. | Regular Tack |
| 19125852 | Blue | 36 x 60 in. | Regular Tack |
| 19125824 | White | 25 x 45 in. | High Tack |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
Catalog No.
19125900
Supplier
PURUS™
Supplier No.
PS 2645 64BHT
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Compliance
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Specifications
Specifications
| Dimensions (L x W) | 26 x 45 in. |
| Surface Coating | High Tack |
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
| Quantity | 60 Sheets/Mat, 4 Mats/Cs. |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Material | LDPE Blend |
| Color | Blue |