missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ HydraFlock™ Flocked Swabs
For collection and release of biological specimens
$768.62 - $993.59
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
|---|---|
| Product Type | Swab |
| Sterility | Sterile |
| Handle Material | Polystyrene |
| Tip Material | Flocked |
| Catalog Number | Tip Style | Diameter (Metric) Tip | Length (Metric) Tip | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Tip Style | Diameter (Metric) Tip | Length (Metric) Tip | Price | Quantity & Availability | ||||
|
22025196
|
Large | 0.55 cm | 1.6 cm |
Case of 500 Each for $865.76
|
|
||||
|
22025197
|
Standard | 0.51 cm | 1.7 cm |
Case of 500 Each for $807.14
|
|
||||
|
22025198
|
Minitip | 0.34 cm | 1.8 cm |
Case of 500 Each for $768.62
|
|
||||
|
22025199
|
Ultrafine | 0.35 cm | 1.6 cm |
Case of 500 Each for $993.59
|
|
||||
|
22025200
|
Micro Ultrafine | 0.35 cm | 0.7 cm |
Case of 500 Each for $884.17
|
|
||||
Description
- Synthetic multi-length fibers for rapid absorption and quick release of specimen
- Proprietary manufacturing process provides enhanced collection and release properties
- Polystyrene shaft
- Several shaft configurations include molded breakpoints, custom break point or no break point
- Available in large, standard, mini, ultrafine and micro ultrafine tips for a range of applications
- Individually wrapped, five year shelf life
Specifications
| CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| Sterile | |
| Flocked |
| Swab | |
| Polystyrene |