missing translation for 'onlineSavingsMsg'
Learn More

Puritan™ EnviroMax™ Rounded Foam Environmental Sampling Swab & Dry Collection Tube: Non-Sterile

Catalog No. 14960207
Change view
Click to view available options
Sterility:
Non-sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
14960207 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14960207 Supplier Puritan™ Supplier No. 88010PFB RND

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Puritan's EnviroMax dry foam swab features a pointed foam tip that is heat staked to a polypropylene handle packaged in a dry collection tube.

For sampling surfaces or large equipment parts; Perfect for spot checks; Quick-turn-open leak-proof cap; Swab securely attached to cap; Rigid, round foam paddle tip; Large tip for maximized collection and elution; Shelf life - 12 months;Made in USA

Specifications

Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
Diameter (English) Handle 0.12 in.
Diameter (English) Tip 0.61 in.
Diameter (Metric) Handle 0.31 cm
Diameter (Metric) Tip 1.55 cm
For Use With (Application) Environmental surface sampling, perfect for spot checks, detection of microorganisms
Quantity 25/Box, 10 Boxes/Cs.
Sterility Non-sterile