missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Purifier™ Logic™+ and PuriCare™ Base Stand

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

$2628.18 - $3417.49

Specifications

Increments 1 in.
Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 453.59 kg
Surface Coating Epoxy
Product Type Telescoping Base Stand
View More Specs

Products 7
Catalog Number Mfr. No. Width (English) Includes Price Quantity  
Catalog Number Mfr. No. Width (English) Includes Price Quantity  
16-304-81
View Documents
Labconco™
3730600
74.5 in. Fixed Feet
Each for $2,769.70
Only null left
 
16-304-80
View Documents
Labconco™
3730300
38.5 in. Fixed Feet
Each for $2,719.70
Only null left
 
16-101-128
View Documents
Labconco™
3730610
74.5 in. Toe Locking Caster
Each for $3,241.76
Only null left
 
16-304-82
View Documents
Labconco™
3730400
50.5 in. Fixed Feet
Each for $2,628.18
Only null left
 
16-318-05
View Documents
Labconco™
3830510
64 in. Toe Locking Caster
Each for $3,417.49
Only null left
 
16-101-127
View Documents
Labconco™
3730410
50.5 in. Toe Locking Caster
Each for $3,354.80
Only null left
 
16-318-04
View Documents
Labconco™
3830500
64 in. Fixed Feet
Each for $2,759.08
Only null left
 
Description

Description

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

  • Durable 1.75 in. (4.4cm) epoxy-coated steel
  • Adjust in 1 in. (2.5cm) increments to provide working height from 30 to 36 in. (76 to 91cm)

Order Info

L x H: 29.23 x 27.5 to 33.5 in. (74 x 70 to 85cm)

Certifications

NSF-listed

Specifications

Specifications

1 in.
453.59 kg
Telescoping Base Stand
1000 lb.
Epoxy
Steel
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'