missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Purifier™ Logic™+ and PuriCare™ Base Stand

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

Supplier:  Labconco™ 3730410

 View more versions of this product

Catalog No. 16-101-127


Only null left
Explore available promotions

Description

Description

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

  • Durable 1.75 in. (4.4cm) epoxy-coated steel
  • Adjust in 1 in. (2.5cm) increments to provide working height from 30 to 36 in. (76 to 91cm)

Order Info

L x H: 29.23 x 27.5 to 33.5 in. (74 x 70 to 85cm)

Certifications

NSF-listed

Specifications

Specifications

29 in.
29 in.
Epoxy
50.5 in.
1 in.
4 ft. W Purifier™ Delta series cabinet
1000 lb.
Telescoping Base Stand
27.5 to 34.5 in.
Toe Locking Caster
73.66 cm
453.59 kg
NSF 49, ADA
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions