missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Purifier™ Logic™+ and PuriCare™ Base Stand
Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.
Supplier: Labconco™ 3730300
Description
Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.
- Durable 1.75 in. (4.4cm) epoxy-coated steel
- Adjust in 1 in. (2.5cm) increments to provide working height from 30 to 36 in. (76 to 91cm)
Order Info
L x H: 29.23 x 27.5 to 33.5 in. (74 x 70 to 85cm)
Certifications
NSF-listed
Specifications
| 29.25 in. | |
| 29 in. | |
| Epoxy | |
| 38.5 in. | |
| 1 in. | |
| 3 ft. W Purifier™ Logic™ cabinet | |
| 1000 lb. |
| Telescoping Base Stand | |
| 27.5 to 34.5 in. | |
| Fixed Feet | |
| 73.66 cm | |
| 453.59 kg | |
| NSF 49, ADA | |
| Steel |