missing translation for 'onlineSavingsMsg'
Learn More

Purell™ MESSENGER™ ES8 Floor Stand with Dispenser

Catalog No. 19043927
Change view
Click to view available options
Color:
Black
Silver
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043927 Black
19043926 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043927 Supplier GOJO Canada Inc Supplier No. 7318DSSLV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Elegant, touch-free stand makes Purell™ Hand Sanitizer available anywhere.

  • Includes PURELL™ ES8 Hand Sanitizer Dispenser
  • May be personalized with a custom message on the front and back of the stand
  • Accessorize with the Small PURELL MESSENGER™ Stand Signs or the Hygiene Bracket
  • Sleek, modern design
  • Low profile baseplate designed to maximize stability
  • Lightweight and easily moved when cleaning the facility
  • Silver baseplate hides dirt and always looks good
  • Accessorize with the Small PURELL MESSENGER™ Stand Signs
  • Uses PURELL™ ES8 1200mL Hand Sanitizer refills
  • SANITARY SEALED™ PET refill bottle with the tear-off collar for easy recyclability

Specifications

Product Type Touch-free Dispenser Stand
Color Black
Length (Metric) 40 cm
Width (English) 16.75 in.
Width (Metric) 16.75 cm
Height (English) 51.57 in.
Height (Metric) 12.75 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 1200 mL
For Use With (Equipment) PURELL™ Hand Sanitizer
Includes Energy-on-the-Refill technology
Quantity 1 Ea.
Show More Show Less