missing translation for 'onlineSavingsMsg'
Learn More

Labconco pure2 2 Port Left Airlock 230 V

Catalog No. 13756908
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13756908 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13756908 Supplier Labconco Supplier No. LSKPURE2GLV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The pure2 Isolator with 2-Ports and a Left Airlock (230 V) is designed for safe and efficient processing in ISO Class 5 conditions. It features advanced HEPA filtration, H2O2 decontamination, and ergonomic access.

  • Designed for Critical Processes- The pure2 Isolator is engineered to support a wide range of applications requiring stringent contamination control, providing unparalleled protection for both products and users.

Unmatched Engineering for Superior Containment

  • GMP Grade A, ISO 5 Unidirectional Airflow-Maintains ultra-clean conditions, meeting Good Manufacturing Practice (GMP) and ISO 14644-1 Class 5 standards for aseptic processing.
  • Premium 316L Stainless Steel Interior- Features a smooth, seamless design that is easy to clean and resistant to corrosion, ensuring long-term durability and compliance with strict hygiene requirements.
  • Flexible Pressure Mode Selection- Supports both positive and negative pressure operation, allowing users to tailor containment conditions to their specific application needs.
  • High-Capacity, Fast-Acting Airlocks- Reduces transfer times and enhances workflow efficiency by minimizing process bottlenecks, increasing overall productivity.
  • Advanced Nanox Catalytic Converters- Enables rapid hydrogen peroxide (H2O2) decomposition, significantly shortening decontamination cycles and reducing downtime.

Precision and Reliability for Safe Operation

  • Integrated, Fast, and Safe H2O2 Decontamination- Utilizes SKANfog technology to achieve effective sterilization within each chamber, ensuring contamination-free operation.
  • High-Efficiency HEPA Filtration -Incorporates H14-grade HEPA filters for both supply and exhaust air, with dual H14 filtration on exhaust to maintain maximum environmental safety.
  • Consistent and Controlled Airflow- Provides precise air regulation to maintain validated aseptic conditions and prevent cross-contamination.

Flexible and Customizable Design

  • Modular, Space-Saving Configuration- Designed for seamless integration into diverse facility layouts, optimizing workspace utilization.
  • Multiple Glove Configurations- Available in 2-glove and 4-glove models to accommodate different process and operational requirements.
  • Extensive Customization Options- Offers a wide range of tailored features, including pass-throughs, environmental monitoring systems, and integration with specialized laboratory equipment.
  • Region-Specific Availability- The pure2 Isolator is exclusively available in the U.S., Canada, and Puerto Rico.

Specifications

Product Type Aseptic Isolator
Material Stainless Steel
Lighting Type LED
Voltage 230 V