missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PTFE Packed GC Column (General Configuration), Phase: None, Matrix Chromosil 330 Support

Catalog No. 111009168
Change view
Click to view available options
Length (Metric):
2.4 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111009168 2.4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009168 Supplier MilliporeSigma™ Supelco™ Supplier No. 11496

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For low temperature applications, a PTFE column offers the flexibility of metal with inertness approaching that of glass. This column is of a general configuration, and can be carefully bent to fit most instruments.

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 2.4 m
Material PTFE
Packing Material Matrix Chromosil 330 Support
Diameter (Metric) Inner 2.1 mm
Diameter (English) Outer 0.125 in.
Product Type Packed GC