missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ PTFE Fitting, Jacketed Liquid Chromatography Column, 30 cm
Constructed of borosilicate glass and are rated at a maximum pressure of 15 psi (1 bar)
$1049.19 - $1049.19
Specifications
| Length (Metric) | 30 cm |
|---|---|
| Column Type | Chromatography |
| Material | Borosilicate Glass (Column), PTFE (Fittings), Acrylic (Jacket) |
Description
Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.Comes with a acrylic jacket surrounding the column body for temperature control.Specifications
| 30 cm | |
| Chromatography | |
| Borosilicate Glass (Column), PTFE (Fittings), Acrylic (Jacket) |