missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PTFE Fitting, Jacketed Liquid Chromatography Column, 30 cm

Catalog No. 111008557
Change view
Click to view available options
Diameter (Metric):
2.5 cm
Volume (Metric):
147 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Volume (Metric)
111008557 2.5 cm 147 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008557 Supplier MilliporeSigma™ Supelco™ Supplier No. C59191EA

Constructed of borosilicate glass and are rated at a maximum pressure of 15 psi (1 bar)

Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.Comes with a acrylic jacket surrounding the column body for temperature control.

Specifications

Diameter (Metric) 2.5 cm
Length (Metric) 30 cm
Volume (Metric) 147 mL
Column Type Chromatography
Material Borosilicate Glass (Column), PTFE (Fittings), Acrylic (Jacket)