missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SAX-NP3 Strong Anion Exchange Column, 3 μm Particle Size, Stainless Steel
Used for the analyis or small scale purification of negatively charged biopolymers, such as glycoprotein isoforms, pegylated proteins and oligonucleotide.
$2197.32 - $2953.65
Specifications
| Particle Size | 3 μm |
|---|---|
| pH | 2.0 to 12.0 |
| Pore Size | Nonporous |
| Stationary Phase | Ammonium Ion, Quaternary |
| Product Line | Proteomix |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111006563
|
MilliporeSigma™ Supelco™
Z777216 |
3 cm | 2.1 mm |
Each for $2,197.32
|
|
||||
|
111006525
|
MilliporeSigma™ Supelco™
Z777217 |
5 cm | 2.1 mm |
Each for $2,294.83
|
|
||||
|
111006511
|
MilliporeSigma™ Supelco™
Z777219 |
5 cm | 4.6 mm |
Each for $2,294.83
|
|
||||
|
111006374
|
MilliporeSigma™ Supelco™
Z777220 |
15 cm | 4.6 mm |
Each for $2,953.65
|
|
||||
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 3 μm | |
| Nonporous | |
| Proteomix | |
| Anion Exchange | |
| Anion Exchange HPLC |
| 2.0 to 12.0 | |
| Ammonium Ion, Quaternary | |
| Spherical PS-DVB/Ammonium Ion, Quaternary Phase | |
| Stainless Steel |
Proteomix is a registered trademark of Sepax Technologies