missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SAX-NP3 Strong Anion Exchange Column, 3 μm Particle Size, Stainless Steel
Used for the analyis or small scale purification of negatively charged biopolymers, such as glycoprotein isoforms, pegylated proteins and oligonucleotide.
Supplier: MilliporeSigma™ Supelco™ Z777219
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
| 4.6 mm | |
| 3 μm | |
| Nonporous | |
| Proteomix | |
| Anion Exchange | |
| Anion Exchange HPLC |
| 5 cm | |
| 2.0 to 12.0 | |
| Ammonium Ion, Quaternary | |
| Spherical PS-DVB/Ammonium Ion, Quaternary Phase | |
| Stainless Steel |
Proteomix is a registered trademark of Sepax Technologies