missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Protein LoBind™ Tubes

Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.
Supplier: Eppendorf™ 30122356
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Identifiants chimiques
| HDPE | |
| Non-sterile | |
| Microcentrifuge Tube (PCR Clean, Protein LoBind) |
| Polypropylene | |
| Conical | |
| PCR Clean (Non-sterile) |
Spécifications
| PCR Clean | |
| Gray | |
| 5 mL | |
| Centrifuge, Mixer, Freezer | |
| Non-sterile | |
| Cylindrical | |
| Conical | |
| -86 °C to 100 °C | |
| Yes | |
| 25,000 x g |
| HDPE | |
| Clear | |
| Polypropylene | |
| 200 Tubes (2 Bags x 100 Tubes) | |
| Not Autoclavable | |
| PCR Clean | |
| Screw Cap | |
| 17 mm | |
| Microcentrifuge Tube (PCR Clean, Protein LoBind) | |
| PCR Clean (Non-sterile) |