missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Acid Storage Cabinet
Description
- Manual-closing, non-locking door(s)
- Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior
Spécifications
Spécifications
| Depth (English) Exterior | 29.9 in. |
| Includes | Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray |
| Dimensions (D x W x H) | 22 x 36 x 35.5 to 36.75 in. |
| Color | Light Gray |
| No. of Shelves | None |
| Height (Metric) Opening | 62.23 cm |
| Product Type | Acids Storage Cabinet |
| Weight (Metric) | 82 kg |
| Height (Metric) Exterior | 90.17 to 93.3 cm |
| Width (Metric) Exterior | 91.44 cm |
| Afficher plus de résultats |