missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Protease and Phosphatase Inhibitor Cocktail, 10X

Catalog No. ICN08W00017
Change view
Click to view available options
Quantity:
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN08W00017 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN08W00017 Supplier MP Biomedicals™ Supplier No. 08W00017
Only null left

Protease and Phosphatase Inhibitor Cocktail contains a mixture of inhibitors and is designed to prevent protein degradation by endogenous proteases and phosphatases released during the extraction of proteins from animal cells or tissues.

  • Mixture of various protease and phosphatase inhibitors
  • Prevents protein cleavage and helps maintain the phosphorylated state of proteins in cell lysates

Specifications

Product Type Protease and Phosphatase Inhibitor Cocktail
Content And Storage -20°C
Form Liquid
Quantity 10 mL

Unless specified otherwise, MP Biomedical™'s products are for research or further manufacturing use only, not for direct human use.