missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Protease Inhibitor Cocktail, for general use

Catalog No. AAJ61852XF
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AAJ61852XF 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AAJ61852XF Supplier Thermo Scientific Chemicals Supplier No. J61852XF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

 

Phosphatase Inhibitor Cocktail is used to inhibitors with a broad specificity for serine, cysteine, and acid proteases, and aminopeptidases. It has been tested on a wide variety of cells and tissue extracts to isolate/maintain intact proteins without degradation.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Product Type Protease Inhibitor Cocktail
Odor Odorless
Content And Storage 2°C to 8°C
Form Liquid
Quantity 1 mL

RUO – Research Use Only