missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega Wizard™ SV 96 Plasmid DNA Purification System
The Wizard™ SV 96 and SV 9600 Plasmid DNA Purification Systems provide a simple and reliable method for the rapid isolation of plasmid DNA using a silica-membrane, 96-well, high-throughput format.
$479.60 - $14,524.27
Specifications
| Content And Storage | 15°C to 30°C |
|---|
Includes: 96-well deep-well plate (except A2258); lysate-clearing plate; DNA-binding plate; DNA elution plate (except A2258); plate sealers (except A2258); cell resuspension solution; cell lysis solution; neutralization solution; wash solution; alkaline protease solution (except A2258); nuclease-free water (except A2258)
Requires: Systems require a vacuum pump capable of generating 15-20 in. of Hg or equivalent.
| Catalog Number | Mfr. No. | No. of Reactions | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Reactions | Price | Quantity & Availability | |||||
PRA2250
|
Promega
A2250 |
1 x 96 Preps |
Each for $479.60
|
|
|||||
PRA2255
|
Promega
A2255 |
5 x 96 Preps |
Each for $1,491.16
|
|
|||||
PRA2258
|
Promega
A2258 |
100 x 96 preps |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Silica Membrane-Based, 96-Well, High-Throughput Plasmid Purification
- 60-minute protocol
- Manual and automated formats
- Spin or vacuum-based methods
U.S. Patent 5,981,235, Australian Patent 729932.
Specifications
| 15°C to 30°C |