missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline Plus Mechanical Pipette Multipacks

Description
Comprend
5 x Single-channel pipets (2 to 20μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL, 500 to 5000μL), Tip Racks to 96 tips (0.5 to 200μL, 10 to 1000μL), Tip Rack to 50 tips (5000μL), 1 x Linear Stand and 5 x Pipet Holders
- Low pipetting forces
- Ergonomic finger hook
- Easy volume setting with click stop mechanism
- Quick and easy-to-read volume display minimises risk of volume setting errors
- Thermal insulation of internal components improves accuracy
- Easy to use 'do-it-yourself' calibration
- Easy to clean with only three parts to disassemble
- Fully autoclavable
- High chemical and UV-resistance
- High-quality standard Optifit tips for various applications
- Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone
Warranty
Two years
Spécifications
Spécifications
| Compatible Tips | Optifit Tips |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Model | Proline Plus |
| Number of Channels | 1 |
| Product Line | Proline Plus |
| Sterility | Non-sterile |
| Type | Mechanical Pipette Multipacks |
| Volume (Metric) | 2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL |
| Filter Type | Safe-Cone Filter |
| Afficher plus de résultats |