missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Proline™ Plus Multichannel Mechanical Pipetter

Description
Ideal for experienced laboratory professionals and students alike
- Widest range of pipettes, including fixed volume pipettes for when volumes need to be ready-set to avoid errors
- Optiload mechanism allows tip loading with an equal, constant force into every channel and perfect tip sealing on every individual tip cone
- Safe-Cone Filters minimize risk of contamination
- Adjustable volume setting with click stop
- Thermal insulation of internal components improves accuracy
- Durable, strengthened structure with high chemical and UV resistance
- Light pipetting forces, comfortable handle and finger support
- No need to squeeze the pipetter during pipetting
- Light and easy tip ejection
- Reduces the risk of repetitive stress injury
- Easy to use, do-it-yourself calibration
- Large numbers and color-coding on the volume display
- Volume color-coding enables correct tip volume selection through matching color code
- Fully autoclavable without disassembling
- Easy to clean, with only three parts to disassemble
Certifications
CE marked
Warranty
3 years
Spécifications
Spécifications
| Accuracy | 2 to 0.6% |
| Certifications/Compliance | ISO 9001/13485, ISO 14001 |
| Compatible Tips | Sartorius Tips |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Orange |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 8 |
| Afficher plus de résultats |