missing translation for 'onlineSavingsMsg'
Learn More

STERIS ProKlenz™ Booster

Booster High Performance Detergent Additive has a mild pH is especially effective for the removal of tablet coatings in the pharmaceutical industry.

Supplier:  STERIS 160905

 Afficher plus de versions de ce produit

Numéro de catalogue. 19415172


Il en reste null

Description

Description

ProKlenz™ Booster High Performance Detergent Additive can resolve your most challenging process cleaning challenges by greatly enhancing the performance of other detergents with a state-of-the-art surfactant system and oxidizing chemistry.

This Detergent Additive is a proprietary blend of surfactants, an oxidizing agent and other performance-enhancing ingredients that provide multiple cleaning mechanisms to remove a wide range of process residues and is ideal for use in CIP, COP, and manual applications.

  • Enhances cleaning performance of other detergents or works individually with its superior blend of surfactants and oxidizing chemistry
  • Excellent product for tablet coating removal in pharmaceutical and dietary supplement manufacturing facilities
  • Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports
  • Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics (above 50°C) when used in clean-in-place (CIP), clean-out-of-place (COP), and manual applications
  • Phosphate-free, and manufactured with biodegradable ingredients to support harmonization of cleaning processes
  • Manufactured for the pharmaceutical industry in a cGMP compliant, FDA registered and ISO 9001 certified facility
  • Low odor
  • Specific Gravity: 77°F (25°C) 1.040, typical
  • Solubility: Complete
  • Foam: Low at temperatures above 50°C
Spécifications

Identifiants chimiques

Detergent Booster
5.5 (undiluted)
Clear to Straw

Spécifications

Detergent Booster
Clear to Straw
5 gal.
5.5 (undiluted)
Pail
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions