missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Progard™ XL-S-C Pretreatment Pack

Catalog No. PR0GTXLCS1
Change view
Click to view available options
Depth (English):
3.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
PR0GTXLCS1 3.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PR0GTXLCS1 Supplier MilliporeSigma™ Supplier No. PR0GTXLCS1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Progard™ XL-S-C Pretreatment Pack for optimal protection of Reverse Osmosis membranes

  • Designed to pretreat water by removing large particles, organic compounds and free chlorine from tap water
  • Protects the reverse osmosis (RO) membrane against mineral scaling, organic fouling and chlorine oxidation
  • Ensures system lifetime and performance are optimized




  • Specifications

    Flow Rate 4.2 L/min., 1.1 gal./min.
    For Use With (Equipment) Larger RiOs™ and Elix™ Water Purification Systems
    Operating Pressure Max 6 bar or 85 psi
    Temperature Range (English) 35°F to 104°F
    Temperature Range (Metric) 2°C to 40°C
    Width (English) 6.1 in.
    Width (Metric) 155 mm
    Height (English) 20.8 in.
    Height (Metric) 528 mm
    Depth (English) 3.1 in.
    Depth (Metric) 79 mm
    Show More Show Less

    For research purposes only