missing translation for 'onlineSavingsMsg'
Learn More

Productainer™ 3D BioProcess Container, BioTitan retainers, three ports, MPXs

Catalog No. SH3130503
Change view
Click to view available options
Capacity (Metric):
100 L
500 L
2000 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3130503 500 L
SH3130401 100 L
SH3130402 2000 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SH3130503 Supplier Thermo Fisher Scientific Supplier No. SH31305.03

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Capacity (Metric) 500 L
Film Description 100 L
For Use With (Equipment) 50 L
Quantity 200 L
Product Line 50 L
Tubing Style C-Flex