missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Bilingual Safety Lockout Center, Board Only

Catalog No. 19103997
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103997 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103997 Supplier Brady™ Supplier No. BRD3013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Bilingual Safety Lockout Center is made of tough acrylic plastic and provides ready access to locks, tags, lockout devices and information.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color White
Material Acrylic
Dimensions (L x W x H) 4.5 x 24 x 30 in.
Height (English) 30 in.
Length (English) 4.5 in.
Quantity 1 Ea.
Width (English) 24 in.