missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Thermal Printer for OHAUS™ Balances

Catalog No. 01919300
Change view
Click to view available options
Electrical Requirements:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
01919300 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01919300 Supplier OHAUS™ Supplier No. 80251992

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact STP103 thermal printer.

  • Compact and lightweight
  • Easy paper loading
  • Paper near end detection
  • Includes AC power adapter

Note: Requires RS-232 Cable and Adapter Kit, Part No. 80252581 (sold separately).

Specifications

For Use With (Equipment) Balances and Scales
Electrical Requirements 230 V
Dimensions (L x W x H) 7.5 x 3.9 x 3.5 in. (19 x 10 x 8.8 cm)
Length (English) 7.5 in.
Length (Metric) 19 cm
Width (English) 3.9 in.
Width (Metric) 10 cm
Height (English) 3.5 in.
Height (Metric) 8.8 cm
Includes AC power adapter
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Type Thermal Printer
Show More Show Less